Zoro Homepage

Hydraulic Filter, 2-3/32 x 4-11/16 In

  • Mfr # PT9311-MPG

  • Zoro # G5638543


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Inside Dia.
1 in
Filter Design
Cartridge
Fluid Type
Hydraulic
Height
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9311-MPG
Zoro #
G5638543
UPC #
791440073944
Country of Origin
Italy

Dimensions

Inside Dia.
1 in
Height
4 11/16 in
Width
2 3/32 in
Length
4 11/16 in
Outside Dia.
2 3/32 in
Overall Width
2 1/8 in
Outside Diameter
2 1/8 in
Overall Length
4 11/16 in
Inside Diameter
1 in
Overall Height
4 11/16 in

Details

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Includes
O-Ring Attached
Item
Hydraulic Filter Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9311-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 4 11/16 in, Length 4 11/16 in, Width 2 3/32 in, Outside Dia. 2 3/32 in, Inside Dia. 1 in, Includes O-Ring Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.