Zoro Homepage

Hydraulic Filter, 2-3/32 x 9-1/16 In

  • Mfr # PT8978-MPG

  • Zoro # G5840283


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2 3/32 in
Length
9 1/16 in
Fluid Type
Hydraulic
Width
2 3/32 in
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8978-MPG
Zoro #
G5840283
UPC #
791440070370
Country of Origin
Italy

Dimensions

Outside Dia.
2 3/32 in
Length
9 1/16 in
Width
2 3/32 in
Inside Dia.
1 1/32 in
Height
9 1/16 in
Outside Diameter
2 1/8 in
Inside Diameter
1 1/16 in
Overall Height
9 1/16 in

Details

Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Includes
O-Ring
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Compatible Vehicle Make
MP Filtri
Baldwin Interchange
PT8978-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 9 1/16 in, Length 9 1/16 in, Width 2 3/32 in, Outside Dia. 2 3/32 in, Inside Dia. 1 1/32 in, Includes O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.