Zoro Homepage

Hydraulic Filter, 2-3/4 x 3-19/32 In

  • Mfr # PT9239

  • Zoro # G5498297


product price: $28.39
/ea

Key Features

Length
3 19/32 in
Includes
Spring, By-Pass Valve, O-Ring Attached
Inside Dia.
1 3/32 in
Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Hydraulic Element with Attached Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9239
Zoro #
G5498297
UPC #
791440074033
Country of Origin
Italy

Dimensions

Length
3 19/32 in
Inside Dia.
1 3/32 in
Width
2 3/4 in
Outside Dia.
2 3/4 in
Height
3 19/32 in
Overall Length
3 5/8 in
Outside Diameter
2 3/4 in
Inside Diameter
1 1/8 in
Overall Height
3 5/8 in
Overall Width
2 3/4 in

Details

Includes
Spring, By-Pass Valve, O-Ring Attached
Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Hydraulic Element with Attached Spring
Item
Hydraulic Filter Element
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9239

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element with Attached Spring, Height 3 19/32 in, Length 3 19/32 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 3/32 in, Includes Spring, By-Pass Valve, O-Ring Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.