Zoro Homepage

Hydraulic Filter, 2-3/4 x 3-3/4 In

  • Mfr # PT9193

  • Zoro # G5599553


product price: $43.59
/ea

Key Features

Outside Dia.
2 3/4 in
Includes
Threaded Hex Nut
Thread Size - Automotive Filters
3/4"
Description/Special Features
Hydraulic Element
Height
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9193
Zoro #
G5599553
UPC #
791440071308
Country of Origin
Italy

Dimensions

Outside Dia.
2 3/4 in
Thread Size - Automotive Filters
3/4"
Height
3 3/4 in
Width
2 3/4 in
Length
3 3/4 in
Thread Size
3/4"
Outside Diameter
2 3/4 in
Overall Height
3 3/4 in

Details

Includes
Threaded Hex Nut
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Compatible Vehicle Make
J.C. Bamford
Baldwin Interchange
PT9193

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 3 3/4 in, Length 3 3/4 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Includes Threaded Hex Nut, Thread Size 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.