Zoro Homepage

Hydraulic Filter, 2-3/4 x 3-5/8 In

  • Mfr # PT9180

  • Zoro # G7590904


product price: $26.29
/ea

Key Features

Inside Dia.
1 3/32 in
Filter Design
Cartridge
Width
2 3/4 in
Description/Special Features
Hydraulic Element with Attached Spring
Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9180
Zoro #
G7590904
UPC #
791440071179
Country of Origin
Italy

Dimensions

Inside Dia.
1 3/32 in
Width
2 3/4 in
Length
3 5/8 in
Height
3 5/8 in
Outside Dia.
2 3/4 in
Inside Diameter
1 1/8 in
Outside Diameter
2 3/4 in
Overall Height
3 5/8 in

Details

Filter Design
Cartridge
Description/Special Features
Hydraulic Element with Attached Spring
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Includes
O-Ring, Bypass Valve
Media Material
Cellulose
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Compatible Vehicle Make
MP Filtri
Fleetguard
HF35201
Baldwin Interchange
PT9180

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element with Attached Spring, Height 3 5/8 in, Length 3 5/8 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 3/32 in, Includes O-Ring, Bypass Valve, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.