Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 2-3/4 x 5-11/32 In

  • Mfr # PT9174

  • Zoro # G5547683


product price: $47.19
/ea

Key Features

Fluid Type
Hydraulic
Height
5 11/32 in
Filter Design
Cartridge
Outside Dia.
2 3/4 in
Length
5 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9174
Zoro #
G5547683
UPC #
791440071117
Country of Origin
Italy

Dimensions

Height
5 11/32 in
Outside Dia.
2 3/4 in
Length
5 11/32 in
Width
2 3/4 in
Inside Dia.
1 3/32 in
Outside Diameter
2 3/4 in
Overall Height
5 3/8 in
Overall Length
5 3/8 in
Inside Diameter
1 1/8 in
Overall Width
2 3/4 in

Details

Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Filter Design
Cartridge
Includes
By-Pass Valve and Spring
Description/Special Features
Hydraulic Element with Attached Spring
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9174

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element with Attached Spring, Height 5 11/32 in, Length 5 11/32 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 3/32 in, Includes By-Pass Valve and Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.