Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 2-3/4 x 5-11/32 In

  • Mfr # PT9315 KIT

  • Zoro # G5622504


product price: $97.05
/ea
Free Shipping & Returns

Key Features

Fluid Type
Hydraulic
Includes
Spring Attached, Set of 2
Inside Dia.
7/8 in, 1 5/8 in
Height
5 11/32 in
Width
1 5/8 in, 2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9315 KIT
Zoro #
G5622504
UPC #
791440073982
Country of Origin
Italy

Dimensions

Inside Dia.
7/8 in, 1 5/8 in
Height
5 11/32 in
Width
1 5/8 in, 2 3/4 in
Length
1 1/8 in, 5 11/32 in
Outside Dia.
1 5/8 in, 2 3/4 in
Overall Height
5 3/8 in
Overall Length
1 1/8 in, 5 3/8 in

Details

Fluid Type
Hydraulic
Includes
Spring Attached, Set of 2
Item
Hydraulic Filter Element
Filter Design
Cartridge
Description/Special Features
Set of 2 Hydraulic Elements
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9315 KIT

Description

Hydraulic Filter, Filter Design Cartridge, Set of 2 Hydraulic Elements, Height 5 11/32 in, Length 1 1/8 in, 5 11/32 in, Width 1 5/8 in, 2 3/4 in, Outside Dia. 1 5/8 in, 2 3/4 in, Inside Dia. 7/8 in, 1 5/8 in, Includes Spring Attached, Set of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.