Zoro Homepage

Hydraulic Filter, 2-3/4 x 5-7/32 In

  • Mfr # PT8989-MPG

  • Zoro # G5800024


product price: $56.69
/ea

Key Features

Outside Dia.
2 3/4 in
Filter Design
Cartridge
Inside Dia.
1 3/32 in
Fluid Type
Hydraulic
Includes
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8989-MPG
Zoro #
G5800024
UPC #
791440070486
Country of Origin
Italy

Dimensions

Outside Dia.
2 3/4 in
Inside Dia.
1 3/32 in
Length
5 7/32 in
Height
5 7/32 in
Width
2 3/4 in
Inside Diameter
1 1/8 in
Overall Height
5 1/4 in
Outside Diameter
2 3/4 in

Details

Filter Design
Cartridge
Fluid Type
Hydraulic
Includes
O-Ring
Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Compatible Vehicle Make
J.C. Bamford
Baldwin Interchange
PT8989-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 5 7/32 in, Length 5 7/32 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 3/32 in, Includes O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.