Zoro Homepage

Hydraulic Filter, 2-3/4 x 5-7/32 In

  • Mfr # PT9237

  • Zoro # G6069217


product price: $30.39
/ea

Key Features

Includes
Bypass Valve, Integral Gasket
Length
5 7/32 in
Width
2 3/4 in
Fluid Type
Hydraulic
Height
5 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9237
Zoro #
G6069217
UPC #
791440074019
Country of Origin
Italy

Dimensions

Length
5 7/32 in
Width
2 3/4 in
Height
5 7/32 in
Outside Dia.
2 3/4 in
Inside Dia.
1 1/8 in
Outside Diameter
2 3/4 in
Overall Height
5 1/4 in
Inside Diameter
1 1/8 in

Details

Item
Hydraulic Filter Element
Includes
Bypass Valve, Integral Gasket
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element with Attached Spring
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
MP Filtri
Media Material
Cellulose
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Baldwin Interchange
PT9237

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element with Attached Spring, Height 5 7/32 in, Length 5 7/32 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 1/8 in, Includes Bypass Valve, Integral Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.