Zoro Homepage

Hydraulic Filter, 2-3/4 x 8-27/32 In

  • Mfr # PT8481

  • Zoro # G6138754


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Length
8 27/32 in
Includes
(2) Attached End Seals
Inside Dia.
1 5/8 in
Height
8 27/32 in
Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8481
Zoro #
G6138754
UPC #
791440062634
Country of Origin
United States

Dimensions

Length
8 27/32 in
Inside Dia.
1 5/8 in
Height
8 27/32 in
Width
2 3/4 in
Outside Dia.
2 3/4 in
Overall Height
8 7/8 in
Outside Diameter
2 3/4 in
Inside Diameter
1 5/8 in

Details

Includes
(2) Attached End Seals
Fluid Type
Hydraulic
Micron Rating
25
Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
Absolute Filter Rating
25 micron
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Parker Hannifin
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Media Material
Cellulose
Nominal Filter Rating
5 micron
Baldwin Interchange
PT8481

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 25, Height 8 27/32 in, Length 8 27/32 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 5/8 in, Includes (2) Attached End Seals, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.