Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 2-3/4 x 8-5/8 In

  • Mfr # PT439

  • Zoro # G9458093


product price: $37.59
/ea

Key Features

Includes
(2) Gaskets Included, Reinforced Center Tube
Height
8 5/8 in
Filter Design
Cartridge
Outside Dia.
2 3/4 in
Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT439
Zoro #
G9458093
UPC #
791440005228
Country of Origin
United States

Dimensions

Height
8 5/8 in
Outside Dia.
2 3/4 in
Width
2 3/4 in
Inside Dia.
1 1/4 in
Length
8 5/8 in
Inside Diameter
1 1/4 in
Overall Length
8 5/8 in
Overall Height
8 5/8 in
Overall Width
2 3/4 in
Outside Diameter
2 3/4 in

Details

Includes
(2) Gaskets Included, Reinforced Center Tube
Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
Micron Rating
23
Fluid Type
Hydraulic
For Use With
Joy Compressors
Absolute Filter Rating
23 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT439

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 23, Height 8 5/8 in, Length 8 5/8 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 1/4 in, Includes (2) Gaskets Included, Reinforced Center Tube, For Use With Joy Compressors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.