Hydraulic Filter, 2-3/4 x 8-7/8 In
Mfr # PT9384-MPG
Zoro # G5785446
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Length
8 7/8 in
Height
8 7/8 in
Fluid Type
Hydraulic
Width
2 3/4 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9384-MPG
Zoro #
G5785446
UPC #
791440079458
Country of Origin
Canada
Dimensions
Length
8 7/8 in
Height
8 7/8 in
Width
2 3/4 in
Inside Dia.
1 5/8 in
Outside Dia.
2 3/4 in
Inside Diameter
1 5/8 in
Overall Length
8 7/8 in
Overall Height
8 7/8 in
Overall Width
2 3/4 in
Outside Diameter
2 3/4 in
Details
Fluid Type
Hydraulic
Filter Design
Cartridge
Includes
20 psid By-Pass Valve, Grommet Attached, O-Ring Included
Item
Hydraulic Filter Element
Description/Special Features
Wire Supported Maximum Performance Glass Hydraulic Element
For Use With
Volvo Loaders
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9384-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Wire Supported Maximum Performance Glass Hydraulic Element, Height 8 7/8 in, Length 8 7/8 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 5/8 in, Includes 20 psid By-Pass Valve, Grommet Attached, O-Ring Included, For Use With Volvo Loaders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.