Zoro Homepage

Hydraulic Filter, 2-3/8 in. O.D.

  • Mfr # PT9502-MPG

  • Zoro # G9345883


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element with Bail Handle
Height
10 1/32 in
Outside Dia.
2 3/8 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9502-MPG
Zoro #
G9345883
UPC #
791440094093
Country of Origin
Italy

Dimensions

Height
10 1/32 in
Outside Dia.
2 3/8 in
Width
3 in
Length
3 in
Overall Height
10 1/16 in
Overall Width
3 in
Outside Diameter
2 3/8 in
Overall Length
3 in

Details

Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Maximum Performance Glass Hydraulic Element with Bail Handle
Fluid Type
Hydraulic
Includes
By-Pass Valve
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9502-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element with Bail Handle, Height 10 1/32 in, Length 3 in, Width 3 in, Outside Dia. 2 3/8 in, Includes By-Pass Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.