Hydraulic Filter, 2-3/8 x 5-11/32 In
Mfr # PT8974-MPG
Zoro # G0624757
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Includes
O-Ring Attached
Height
5 11/32 in
Width
2 3/8 in
Inside Dia.
1 13/32 in
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT8974-MPG
Zoro #
G0624757
UPC #
791440070332
Country of Origin
United States
Dimensions
Height
5 11/32 in
Width
2 3/8 in
Inside Dia.
1 13/32 in
Outside Dia.
2 3/8 in
Length
5 11/32 in
Outside Diameter
2 3/8 in
Inside Diameter
1 7/16 in
Overall Length
5 3/8 in
Overall Height
5 3/8 in
Overall Width
2 3/8 in
Details
Includes
O-Ring Attached
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8974-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 5 11/32 in, Length 5 11/32 in, Width 2 3/8 in, Outside Dia. 2 3/8 in, Inside Dia. 1 13/32 in, Includes O-Ring Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.