Hydraulic Filter, 2-3/8 x 9-21/32 In
Mfr # PT8458-MPG
Zoro # G5574764
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Width
2 3/8 in
Inside Dia.
1 in
Outside Dia.
2 3/8 in
Includes
O-Ring
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT8458-MPG
Zoro #
G5574764
UPC #
791440060784
Country of Origin
United States
Dimensions
Width
2 3/8 in
Inside Dia.
1 in
Outside Dia.
2 3/8 in
Length
9 21/32 in
Height
9 21/32 in
Overall Height
9 11/16 in
Outside Diameter
2 3/8 in
Inside Diameter
1 in
Details
Item
Hydraulic Filter Element
Includes
O-Ring
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Fluid Type
Hydraulic
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Vehicle Make
Parker Hannifin
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Baldwin Interchange
PT8458-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 9 21/32 in, Length 9 21/32 in, Width 2 3/8 in, Outside Dia. 2 3/8 in, Inside Dia. 1 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.