Hydraulic Filter, 2-3/8 x 9-5/8 In
Mfr # PT8498
Zoro # G5770895
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Includes
O-Ring
Inside Dia.
1 in
Height
9 5/8 in
Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT8498
Zoro #
G5770895
UPC #
791440062917
Country of Origin
United States
Dimensions
Inside Dia.
1 in
Height
9 5/8 in
Outside Dia.
2 3/8 in
Length
9 5/8 in
Width
2 3/8 in
Overall Height
9 5/8 in
Inside Diameter
1 in
Outside Diameter
2 3/8 in
Details
Item
Hydraulic Filter Element
Includes
O-Ring
Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Fluid Type
Hydraulic
For Use With
Blue Bird Buses with Allison Transmissions
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Vehicle Make
Allison, Blue Bird
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Type
Buses
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
PT8498
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 9 5/8 in, Length 9 5/8 in, Width 2 3/8 in, Outside Dia. 2 3/8 in, Inside Dia. 1 in, Includes O-Ring, For Use With Blue Bird Buses with Allison Transmissions, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.