Zoro Homepage

Hydraulic Filter, 2-5/16 x 7-27/32 In

  • Mfr # PT9153

  • Zoro # G5586691


product price: $70.19
/ea

Key Features

Filter Design
Cartridge
Height
7 27/32 in
Includes
By-Pass Valve, O-Ring Attached
Fluid Type
Hydraulic
Length
7 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9153
Zoro #
G5586691
UPC #
791440070905
Country of Origin
Italy

Dimensions

Height
7 27/32 in
Length
7 27/32 in
Inside Dia.
1 1/16 in
Outside Dia.
2 5/16 in
Width
2 5/16 in
Outside Diameter
2 5/16 in
Overall Length
7 7/8 in
Overall Width
2 5/16 in
Overall Height
7 7/8 in
Inside Diameter
1 1/16 in

Details

Filter Design
Cartridge
Includes
By-Pass Valve, O-Ring Attached
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9153

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 7 27/32 in, Length 7 27/32 in, Width 2 5/16 in, Outside Dia. 2 5/16 in, Inside Dia. 1 1/16 in, Includes By-Pass Valve, O-Ring Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.