Zoro Homepage

Hydraulic Filter, 2-5/32 x 4-29/32 In

  • Mfr # PT8991-MPG

  • Zoro # G5764376


product price: $57.39
/ea

Key Features

Fluid Type
Hydraulic
Includes
O-Ring Attached, O-Ring Included
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Length
4 29/32 in
Outside Dia.
2 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8991-MPG
Zoro #
G5764376
UPC #
791440070509
Country of Origin
Italy

Dimensions

Length
4 29/32 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
Height
4 29/32 in
Inside Dia.
23/32 in
Outside Diameter
2 3/16 in
Overall Height
4 15/16 in
Overall Width
2 3/16 in
Overall Length
4 15/16 in
Inside Diameter
3/4 in

Details

Fluid Type
Hydraulic
Includes
O-Ring Attached, O-Ring Included
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter Element
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8991-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 4 29/32 in, Length 4 29/32 in, Width 2 5/32 in, Outside Dia. 2 5/32 in, Inside Dia. 23/32 in, Includes O-Ring Attached, O-Ring Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.