Hydraulic Filter, 2-5/8 x 7-5/16 In
Mfr # PT289
Zoro # G9520813
product price: $25.19
/eaKey Features
Description/Special Features
Hydraulic Element
Height
7 5/16 in
Length
7 5/16 in
Outside Dia.
2 5/8 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT289
Zoro #
G9520813
UPC #
791440003538
Country of Origin
Mexico
Dimensions
Height
7 5/16 in
Length
7 5/16 in
Outside Dia.
2 5/8 in
Inside Dia.
1 1/4 in
Width
2 5/8 in
Inside Diameter
1 1/4 in
Overall Height
7 5/16 in
Outside Diameter
2 5/8 in
Details
Micron Rating
20
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Includes
G247 Furnished Gasket, Integral Gasket
Fluid Type
Hydraulic
For Use With
PT289 Austin-Western, Case EquipmentPT289-10 Agco, Franklin Equipment
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
20 micron
Standards
ISO 9001:2015
Absolute Filter Rating
45 micron
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Vehicle Make
Austin-Western, Case IH
Baldwin Interchange
PT289
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 7 5/16 in, Length 7 5/16 in, Width 2 5/8 in, Outside Dia. 2 5/8 in, Inside Dia. 1 1/4 in, Includes G247 Furnished Gasket, Integral Gasket, For Use With PT289 Austin-Western, Case EquipmentPT289-10 Agco, Franklin Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.