Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 2-7/32 in. O.D.

  • Mfr # PT9493-MPG

  • Zoro # G9345813


product price: $73.69
/ea

Key Features

Description/Special Features
Maximum Performance Glass hydraulic Element
Length
2 5/16 in
Width
2 13/32 in
Filter Design
Cartridge
Outside Dia.
2 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9493-MPG
Zoro #
G9345813
UPC #
791440094000
Country of Origin
Italy

Dimensions

Length
2 5/16 in
Width
2 13/32 in
Outside Dia.
2 7/32 in
Height
6 11/16 in
Inside Diameter
1 in
Overall Height
6 11/16 in
Outside Diameter
2 1/4 in
Overall Width
2 7/16 in

Details

Description/Special Features
Maximum Performance Glass hydraulic Element
Filter Design
Cartridge
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Includes
O-Ring
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Make
Donaldson
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Baldwin Interchange
PT9493-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 6 11/16 in, Length 2 5/16 in, Width 2 13/32 in, Outside Dia. 2 7/32 in, Includes O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.