Zoro Homepage

Hydraulic Filter, 2-7/32 x 4-1/8 In

  • Mfr # PT9308-MPG

  • Zoro # G5750857


product price: $66.69
/ea

Key Features

Outside Dia.
2 7/32 in
Includes
O-Ring Attached, Spring Attached
Inside Dia.
15/16 in
Fluid Type
Hydraulic
Length
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9308-MPG
Zoro #
G5750857
UPC #
791440073913
Country of Origin
Italy

Dimensions

Outside Dia.
2 7/32 in
Inside Dia.
15/16 in
Length
4 1/8 in
Height
4 1/8 in
Width
2 7/32 in
Outside Diameter
2 1/4 in
Overall Length
4 1/8 in
Overall Height
4 1/8 in
Inside Diameter
15/16 in
Overall Width
2 1/4 in

Details

Includes
O-Ring Attached, Spring Attached
Fluid Type
Hydraulic
Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
For Use With
Daewoo Loaders, New Holland Equipment
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9308-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 4 1/8 in, Length 4 1/8 in, Width 2 7/32 in, Outside Dia. 2 7/32 in, Inside Dia. 15/16 in, Includes O-Ring Attached, Spring Attached, For Use With Daewoo Loaders, New Holland Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.