Zoro Homepage

Hydraulic Filter, 2-7/8 x 4-3/8 In

  • Mfr # PT849

  • Zoro # G6090402


product price: $18.19
/ea

Key Features

Height
4 3/8 in
Length
4 3/8 in
Filter Design
Cartridge
Width
2 7/8 in
Inside Dia.
7/16 in, 1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT849
Zoro #
G6090402
UPC #
791440009318
Country of Origin
Mexico

Dimensions

Height
4 3/8 in
Length
4 3/8 in
Width
2 7/8 in
Inside Dia.
7/16 in, 1 3/16 in
Outside Dia.
2 7/8 in
Overall Height
4 3/8 in
Outside Diameter
2 7/8 in
Inside Diameter
7/16 in

Details

Micron Rating
40
Filter Design
Cartridge
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
Includes
Attached Gasket, Attached Grommet
For Use With
Case, Caterpillar, Clark, Hough, International, John Deere, Michigan, New Holland Equipment
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
18 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
40 micron
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Vehicle Make
Case IH, Clark, Hough, Navistar, John Deere, Michigan, New Holland
Standards
ISO 9001:2015
Baldwin Interchange
PT849

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 40, Height 4 3/8 in, Length 4 3/8 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 7/16 in, 1 3/16 in, Includes Attached Gasket, Attached Grommet, For Use With Case, Caterpillar, Clark, Hough, International, John Deere, Michigan, New Holland Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.