Hydraulic Filter, 2-7/8 x 5-19/32 In
Mfr # PT546
Zoro # G2350470
product price: $16.94
/eaKey Features
Width
2 7/8 in
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Height
5 19/32 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT546
Zoro #
G2350470
UPC #
791440006317
Country of Origin
United States
Dimensions
Width
2 7/8 in
Height
5 19/32 in
Outside Dia.
2 7/8 in
Length
5 19/32 in
Inside Dia.
1 3/16 in
Outside Diameter
2 7/8 in
Overall Height
5 5/8 in
Overall Width
2 7/8 in
Inside Diameter
1 3/16 in
Overall Length
5 5/8 in
Details
Item
Hydraulic Filter
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Micron Rating
5
Includes
Attached Gasket, Gasket
For Use With
International Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron
Baldwin Interchange
PT546
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 5 19/32 in, Length 5 19/32 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 3/16 in, Includes Attached Gasket, Gasket, For Use With International Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.