Zoro Homepage

Hydraulic Filter, 2-7/8 x 5-5/8 In

  • Mfr # PT8350

  • Zoro # G3305522


product price: $23.89
/ea

Key Features

Micron Rating
5
Filter Design
Cartridge
Inside Dia.
1 1/16 in
Width
2 7/8 in
Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8350
Zoro #
G3305522
UPC #
791440039353
Country of Origin
United States

Dimensions

Inside Dia.
1 1/16 in
Width
2 7/8 in
Height
5 5/8 in
Length
5 5/8 in
Outside Dia.
2 7/8 in
Overall Height
5 5/8 in
Outside Diameter
1 1/16 in
Overall Width
2 7/8 in
Overall Length
5 5/8 in
Inside Diameter
2 7/8 in

Details

Micron Rating
5
Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Includes
End Seal Attached
For Use With
Caterpillar Equipment
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8350

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 5 5/8 in, Length 5 5/8 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 1/16 in, Includes End Seal Attached, For Use With Caterpillar Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.