Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 2-7/8 x 6-9/32 In

  • Mfr # PT8354

  • Zoro # G5778701


product price: $36.89
/ea

Key Features

Includes
Attached Gasket, Gasket
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Length
6 9/32 in
Inside Dia.
1 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8354
Zoro #
G5778701
UPC #
791440042490
Country of Origin
United States

Dimensions

Length
6 9/32 in
Inside Dia.
1 11/32 in
Height
6 9/32 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Inside Diameter
1 3/8 in
Outside Diameter
2 7/8 in
Overall Length
6 5/16 in
Overall Height
6 5/16 in
Overall Width
2 7/8 in

Details

Includes
Attached Gasket, Gasket
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Micron Rating
20
Filter Design
Cartridge
For Use With
Kobelco Loaders
Absolute Filter Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8354

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 6 9/32 in, Length 6 9/32 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 11/32 in, Includes Attached Gasket, Gasket, For Use With Kobelco Loaders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.