Zoro Homepage

Hydraulic Filter, 2-7/8 x 7-1/2 In

  • Mfr # PT445-MPG

  • Zoro # G5701272


product price: $59.59
/ea

Key Features

Width
2 7/8 in
Height
7 1/2 in
Description/Special Features
Maximum Performance Glass Hydraulic Element
Micron Rating
5
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT445-MPG
Zoro #
G5701272
UPC #
791440005273
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
7 1/2 in
Outside Dia.
2 7/8 in
Inside Dia.
1 1/8 in
Length
7 1/2 in
Overall Length
7 1/2 in
Inside Diameter
1 1/8 in
Outside Diameter
2 7/8 in
Overall Width
2 7/8 in
Overall Height
7 1/2 in

Details

Description/Special Features
Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter Element
Micron Rating
5
Filter Design
Cartridge
Includes
(2) End Seals Attached
Fluid Type
Hydraulic
For Use With
John Deere Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
5 micron
Baldwin Interchange
PT445-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 7 1/2 in, Length 7 1/2 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 1/8 in, Includes (2) End Seals Attached, For Use With John Deere Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.