Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 2-7/8 x 7-15/16 In

  • Mfr # PT8351

  • Zoro # G5712874


product price: $46.19
/ea

Key Features

Width
2 7/8 in
Length
7 15/16 in
Includes
(2) Gaskets, Gasket
Description/Special Features
Hydraulic Element
Outside Dia.
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8351
Zoro #
G5712874
UPC #
791440041196
Country of Origin
United States

Dimensions

Width
2 7/8 in
Length
7 15/16 in
Outside Dia.
2 7/8 in
Height
7 15/16 in
Inside Dia.
1 11/32 in
Overall Length
7 15/16 in
Overall Width
2 7/8 in
Overall Height
7 15/16 in
Inside Diameter
1 3/8 in
Outside Diameter
2 7/8 in

Details

Item
Hydraulic Filter Element
Includes
(2) Gaskets, Gasket
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Micron Rating
9.8
Filter Design
Cartridge
For Use With
Hitachi Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
9.8 micron
Baldwin Interchange
PT8351

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 7 15/16 in, Length 7 15/16 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 11/32 in, Includes (2) Gaskets, Gasket, For Use With Hitachi Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.