Hydraulic Filter, 2-9/16 x 10-29/32 In
Mfr # PT441
Zoro # G5570695
product price: $66.49
/eaKey Features
Micron Rating
5
Filter Design
Cartridge
Inside Dia.
1 3/32 in
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT441
Zoro #
G5570695
UPC #
791440005242
Country of Origin
United States
Dimensions
Inside Dia.
1 3/32 in
Length
10 29/32 in
Width
2 9/16 in
Height
10 29/32 in
Outside Dia.
2 9/16 in
Outside Diameter
2 9/16 in
Inside Diameter
1 1/8 in
Overall Height
10 15/16 in
Overall Width
2 9/16 in
Overall Length
10 15/16 in
Details
Micron Rating
5
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Includes
Spring Reinforced Center Tube
Item
Hydraulic Filter Element
For Use With
Fai, Komatsu Equipment
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT441
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 10 29/32 in, Length 10 29/32 in, Width 2 9/16 in, Outside Dia. 2 9/16 in, Inside Dia. 1 3/32 in, Includes Spring Reinforced Center Tube, For Use With Fai, Komatsu Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.