Hydraulic Filter, 2 in. O.D.
Mfr # PT9484-MPG
Zoro # G9345743
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Height
4 1/2 in
Filter Design
Cartridge
Outside Dia.
2 in
Description/Special Features
Maximum Performance Glass Hydraulic Element
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9484-MPG
Zoro #
G9345743
UPC #
791440093911
Country of Origin
Italy
Dimensions
Height
4 1/2 in
Outside Dia.
2 in
Length
2 5/16 in
Width
2 5/16 in
Outside Diameter
2 in
Overall Width
2 5/16 in
Overall Height
4 1/2 in
Overall Length
2 5/16 in
Details
Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Maximum Performance Glass Hydraulic Element
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9484-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 4 1/2 in, Length 2 5/16 in, Width 2 5/16 in, Outside Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.