Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 2 x 1-1/4 In

  • Mfr # S423

  • Zoro # G2351618


product price: $16.79
/ea

Key Features

Fluid Type
Hydraulic
Filter Design
Cartridge
Length
1 1/4 in
Description/Special Features
Resin Ribbon Hydraulic Breather Element
Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S423
Zoro #
G2351618
UPC #
791440005051
Country of Origin
United States

Dimensions

Length
1 1/4 in
Height
1 1/4 in
Inside Dia.
1 5/8 in
Outside Dia.
2 in
Width
2 in
Inside Diameter
1 5/8 in
Outside Diameter
2 in
Overall Height
1 1/4 in

Details

Item
Hydraulic Filter
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Resin Ribbon Hydraulic Breather Element
For Use With
Bantam Carriers, Cranes, Case Loaders, Tractors, LeRoi Compressors, McCoy Dump Boxes
Media Material
Cellulose
Compatible Vehicle Make
Bantam, Case IH, LeRoi, McCoy
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Fit Type
Vehicle Specific
Baldwin Interchange
S423

Description

Hydraulic Filter, Filter Design Cartridge, Resin Ribbon Hydraulic Breather Element, Height 1 1/4 in, Length 1 1/4 in, Width 2 in, Outside Dia. 2 in, Inside Dia. 1 5/8 in, Includes -, For Use With Bantam Carriers, Cranes, Case Loaders, Tractors, LeRoi Compressors, McCoy Dump Boxes, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.