Zoro Homepage

Hydraulic Filter, 2 x 4-1/2 In

  • Mfr # H9108

  • Zoro # G5668747


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Inside Dia.
15/16 in
Includes
I. Gasket
Description/Special Features
Wire Mesh Supported Hydraulic Element
Outside Dia.
2 in
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9108
Zoro #
G5668747
UPC #
791440029842
Country of Origin
United States

Dimensions

Inside Dia.
15/16 in
Outside Dia.
2 in
Width
2 in
Length
4 1/2 in
Height
4 1/2 in
Overall Width
2 in
Overall Height
4 1/2 in
Inside Diameter
15/16 in
Outside Diameter
2 in
Overall Length
4 1/2 in

Details

Includes
I. Gasket
Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9108

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 4 1/2 in, Length 4 1/2 in, Width 2 in, Outside Dia. 2 in, Inside Dia. 15/16 in, Includes I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.