Hydraulic Filter, 2 x 4-1/2 In
Mfr # H9110
Zoro # G5484841
product price: $76.19
/ea
Free Shipping & Returns
Key Features
Description/Special Features
Wire Mesh Supported Hydraulic Element
Height
4 1/2 in
Fluid Type
Hydraulic
Inside Dia.
15/16 in
Includes
Integral Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H9110
Zoro #
G5484841
UPC #
791440029859
Country of Origin
United States
Dimensions
Height
4 1/2 in
Inside Dia.
15/16 in
Length
4 1/2 in
Width
2 in
Outside Dia.
2 in
Overall Height
4 1/2 in
Inside Diameter
15/16 in
Outside Diameter
2 in
Details
Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
Includes
Integral Gasket
Item
Hydraulic Filter Element
Filter Design
Cartridge
For Use With
Renault Engines
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Renault
Baldwin Interchange
H9110
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 4 1/2 in, Length 4 1/2 in, Width 2 in, Outside Dia. 2 in, Inside Dia. 15/16 in, Includes Integral Gasket, For Use With Renault Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.