Zoro Homepage

Hydraulic Filter, 2 x 5 In

  • Mfr # S456

  • Zoro # G5805877


product price: $24.69
/ea

Key Features

Length
5 in
Height
5 in
Inside Dia.
1 5/8 in
Width
2 in
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S456
Zoro #
G5805877
UPC #
791440005372
Country of Origin
United States

Dimensions

Length
5 in
Height
5 in
Inside Dia.
1 5/8 in
Width
2 in
Outside Dia.
2 in
Outside Diameter
2 in
Overall Height
5 in
Overall Width
2 in
Overall Length
5 in
Inside Diameter
1 5/8 in

Details

Filter Design
Cartridge
Description/Special Features
Resin Ribbon Hydraulic Breather Element
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
For Use With
Link-Belt Equipment
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
S456

Description

Hydraulic Filter, Filter Design Cartridge, Resin Ribbon Hydraulic Breather Element, Height 5 in, Length 5 in, Width 2 in, Outside Dia. 2 in, Inside Dia. 1 5/8 in, Includes -, For Use With Link-Belt Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.