Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 2 x 6-5/16 In

  • Mfr # H9327

  • Zoro # G5503407


product price: $49.99
/ea

Key Features

Includes
O-Ring Attached
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
Outside Dia.
2 in
Length
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9327
Zoro #
G5503407
UPC #
791440075016
Country of Origin
Italy

Dimensions

Outside Dia.
2 in
Length
6 5/16 in
Height
6 5/16 in
Width
2 in
Inside Dia.
15/16 in
Outside Diameter
2 in
Overall Length
6 5/16 in
Overall Width
2 in
Inside Diameter
15/16 in
Overall Height
6 5/16 in

Details

Includes
O-Ring Attached
Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
For Use With
Massey Ferguson Tractors
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9327

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 6 5/16 in, Length 6 5/16 in, Width 2 in, Outside Dia. 2 in, Inside Dia. 15/16 in, Includes O-Ring Attached, For Use With Massey Ferguson Tractors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.