Hydraulic Filter, 2 x 8-7/32 In
Mfr # H9113
Zoro # G5692881
product price: $90.59
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Height
8 7/32 in
Width
2 in
Length
8 7/32 in
Description/Special Features
Wire Mesh Supported Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H9113
Zoro #
G5692881
UPC #
791440029880
Country of Origin
United States
Dimensions
Height
8 7/32 in
Width
2 in
Length
8 7/32 in
Inside Dia.
15/16 in
Outside Dia.
2 in
Outside Diameter
2 in
Inside Diameter
15/16 in
Overall Height
8 1/4 in
Overall Length
8 1/4 in
Overall Width
2 in
Details
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Includes
I. Gasket
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9113
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 8 7/32 in, Length 8 7/32 in, Width 2 in, Outside Dia. 2 in, Inside Dia. 15/16 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.