Zoro Homepage

Hydraulic Filter, 2 x 8-7/32 In

  • Mfr # H9114

  • Zoro # G5832215


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Height
8 7/32 in
Fluid Type
Hydraulic
Outside Dia.
2 in
Length
8 7/32 in
Description/Special Features
Wire Mesh Supported Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9114
Zoro #
G5832215
UPC #
791440029897
Country of Origin
United States

Dimensions

Height
8 7/32 in
Outside Dia.
2 in
Length
8 7/32 in
Inside Dia.
15/16 in
Width
2 in
Outside Diameter
2 in
Overall Height
8 1/4 in
Inside Diameter
15/16 in

Details

Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Hydraulic Element
Filter Design
Cartridge
Includes
Integral Gasket
Compatible Vehicle Make
Pall
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Baldwin Interchange
H9114

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 8 7/32 in, Length 8 7/32 in, Width 2 in, Outside Dia. 2 in, Inside Dia. 15/16 in, Includes Integral Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.