Zoro Homepage

Hydraulic Filter, 3-11/16 x 18-15/16 In

  • Mfr # PT8891-MPG

  • Zoro # G6231967


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Includes
Attached Grommet
Filter Design
Cartridge
Fluid Type
Hydraulic
Width
3 11/16 in
Length
18 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8891-MPG
Zoro #
G6231967
UPC #
791440065734
Country of Origin
Multiple

Dimensions

Width
3 11/16 in
Length
18 15/16 in
Inside Dia.
1 9/16 in
Outside Dia.
3 11/16 in
Height
18 15/16 in
Outside Diameter
3 11/16 in
Overall Height
18 15/16 in
Inside Diameter
1 9/16 in

Details

Includes
Attached Grommet
Filter Design
Cartridge
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Micron Rating
8
Description/Special Features
Maximum Performance Glass 2-Section Hydraulic Element
For Use With
Hood Forestry Equipment
Media Material
Cellulose
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Compatible Vehicle Make
Hood
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
8 micron
Nominal Filter Rating
8 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8891-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass 2-Section Hydraulic Element, Micron Rating 8, Height 18 15/16 in, Length 18 15/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Inside Dia. 1 9/16 in, Includes Attached Grommet, For Use With Hood Forestry Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.