Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-11/16 x 3-1/4 In

  • Mfr # BT357

  • Zoro # G3591971


product price: $20.19
/ea

Key Features

Height
3 1/4 in
Width
3 11/16 in
Description/Special Features
Hydraulic Spin-on
Length
3 1/4 in
Filter Design
Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT357
Zoro #
G3591971
UPC #
791440004153
Country of Origin
United States

Dimensions

Height
3 1/4 in
Width
3 11/16 in
Length
3 1/4 in
Outside Dia.
3 11/16 in
Thread Size - Automotive Filters
1"
Thread Size
1-12
Outside Diameter
3 11/16 in
Overall Height
3 1/4 in

Details

Description/Special Features
Hydraulic Spin-on
Filter Design
Spin-On
Includes
2 psid Bypass Valve, G381-A Integral Gasket
Item
Hydraulic Filter
Fluid Type
Hydraulic
Micron Rating
18
For Use With
International, New Holland Equipment
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Navistar, New Holland
Absolute Filter Rating
40 micron
Product Type
Hydraulic Filter
Media Material
Cellulose
Standards
ISO 9001:2015
Nominal Filter Rating
18 micron
Compatible Fluid Type
Hydraulic Fluid
Fleetguard
HF6119
Baldwin Interchange
BT357

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 18, Height 3 1/4 in, Length 3 1/4 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 2 psid Bypass Valve, G381-A Integral Gasket, For Use With International, New Holland Equipment, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.