Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-11/16 x 5-13/32 In

  • Mfr # BT452

  • Zoro # G7589172


product price: $15.29
/ea

Key Features

Filter Design
Spin-On
Length
5 13/32 in
Thread Size - Automotive Filters
1"
Includes
20 psid Bypass Valve, G401 Integral Gasket
Width
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT452
Zoro #
G7589172
UPC #
791440005334
Country of Origin
United States

Dimensions

Length
5 13/32 in
Thread Size - Automotive Filters
1"
Width
3 11/16 in
Height
5 13/32 in
Outside Dia.
3 11/16 in
Thread Size
1-12
Overall Height
5 7/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Includes
20 psid Bypass Valve, G401 Integral Gasket
Micron Rating
18
Description/Special Features
Hydraulic Spin-on, Fits Daewoo Lift Trucks, Case, International, Steiger Equipment, Thread 1-12
Fluid Type
Hydraulic
Item
Hydraulic Filter
For Use With
Daewoo Lift Trucks, Case, International, Steiger Equipment
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
40 micron
Nominal Filter Rating
18 micron
Product Type
Hydraulic Filter
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Vehicle Make
Case IH, Daewoo, Navistar, Steiger
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT452

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Fits Daewoo Lift Trucks, Case, International, Steiger Equipment, Thread 1-12, Micron Rating 18, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, G401 Integral Gasket, For Use With Daewoo Lift Trucks, Case, International, Steiger Equipment, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.