Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, Spin-On, 1 in Thread Size, 3 11/16 x 5 13/32 In

  • Mfr # BT839-10

  • Zoro # G1677444


product price: $12.79
/ea

Key Features

Filter Design
Spin-On
Length
5 13/32 in
Width
3 11/16 in
Outside Dia.
3 11/16 in
Includes
G401 Integral Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT839-10
Zoro #
G1677444
UPC #
791440009196
Country of Origin
United States

Dimensions

Length
5 13/32 in
Width
3 11/16 in
Outside Dia.
3 11/16 in
Height
5 13/32 in
Thread Size - Automotive Filters
1"
Thread Size
1-12
Overall Height
5 7/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Includes
G401 Integral Gasket
Description/Special Features
Hydraulic Spin-on
Micron Rating
7
Item
Hydraulic Filter
Fluid Type
Hydraulic
Absolute Filter Rating
30 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
12 micron
Product Type
Hydraulic Filter
Media Material
Cellulose
Standards
ISO 9001:2015
Compatible Vehicle Make
Bobcat, Ford, Toro, Vermeer
Fleetguard
HF6510
Baldwin Interchange
BT839-10

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 12, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, For Use With Bobcat, Ford, Toro, Vermeer, Versatile Equipment, Cross, Gresen, Michigan Fluid Power Hydraulic Systems, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.