Zoro Homepage

Hydraulic Filter, 3-11/16 x 5-13/32 In

  • Mfr # BT8420

  • Zoro # G1892073


product price: $32.19
/ea

Key Features

Length
5 13/32 in
Includes
G401 Integral Gasket
Height
5 13/32 in
Thread Size - Automotive Filters
1"
Width
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8420
Zoro #
G1892073
UPC #
791440056985
Country of Origin
United States

Dimensions

Length
5 13/32 in
Height
5 13/32 in
Thread Size - Automotive Filters
1"
Width
3 11/16 in
Outside Dia.
3 11/16 in
Thread Size
1-12
Overall Height
5 7/16 in
Outside Diameter
3 11/16 in

Details

Includes
G401 Integral Gasket
Description/Special Features
Wire Mesh Hydraulic Spin-on
Fluid Type
Hydraulic
Item
Hydraulic Filter
Micron Rating
144
Filter Design
Spin-On
For Use With
Barber-Greene Equipment
Nominal Filter Rating
144 micron
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Vehicle Make
Barber-Greene
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Baldwin Interchange
BT8420

Description

Hydraulic Filter, Filter Design Spin-On, Wire Mesh Hydraulic Spin-on, Micron Rating 144, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, For Use With Barber-Greene Equipment, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.