Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-11/16 x 5-15/32 In

  • Mfr # BT8328

  • Zoro # G5573321


product price: $21.19
/ea

Key Features

Fluid Type
Hydraulic
Micron Rating
18
Description/Special Features
Hydraulic Spin-on
Thread Size - Automotive Filters
3/4"
Includes
8 psid Bypass Valve, Anti-Drainback Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8328
Zoro #
G5573321
UPC #
791440038080
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Outside Dia.
3 11/16 in
Height
5 15/32 in
Width
3 11/16 in
Length
5 15/32 in
Thread Size
3/4"-16
Outside Diameter
3 11/16 in
Overall Height
5 1/2 in

Details

Fluid Type
Hydraulic
Item
Hydraulic Filter
Micron Rating
18
Description/Special Features
Hydraulic Spin-on
Includes
8 psid Bypass Valve, Anti-Drainback Valve
Filter Design
Spin-On
For Use With
Ford Light-Duty Trucks, Vans, Sellick Lift Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Ford, Sellick
Standards
ISO 9001:2015
Compatible Vehicle Type
Light Duty Trucks, Passenger Vehicles
Absolute Filter Rating
40 micron
Nominal Filter Rating
18 micron
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Fit Type
Vehicle Specific
Product Type
Hydraulic Filter
Baldwin Interchange
BT8328

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 18, Height 5 15/32 in, Length 5 15/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Ford Light-Duty Trucks, Vans, Sellick Lift Trucks, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.