Zoro Homepage

Hydraulic Filter, 3-11/16 x 5-15/32 In

  • Mfr # BT8428-MPG

  • Zoro # G4598614


product price: $40.15
/ea

Key Features

Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Height
5 15/32 in
Filter Design
Spin-On
Outside Dia.
3 11/16 in
Width
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8428-MPG
Zoro #
G4598614
UPC #
791440058248
Country of Origin
United States

Dimensions

Height
5 15/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Length
5 15/32 in
Thread Size - Automotive Filters
1"
Thread Size
1-12
Outside Diameter
3 11/16 in
Overall Height
5 1/2 in

Details

Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Filter Design
Spin-On
Includes
G401 Integral Gasket
Micron Rating
8
Fluid Type
Hydraulic
Item
Hydraulic Filter
For Use With
Various Hydraulic Applications
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Absolute Filter Rating
8 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
8 micron
Media Material
Cellulose
Baldwin Interchange
BT8428-MPG
Fleetguard
HF6505

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 5 15/32 in, Length 5 15/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, For Use With Various Hydraulic Applications, Thread Size 1-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.