Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-11/16 x 5-21/32 In

  • Mfr # BT8391

  • Zoro # G5535957


product price: $48.19
/ea

Key Features

Height
5 21/32 in
Description/Special Features
Hydraulic Spin-on
Micron Rating
74
Fluid Type
Hydraulic
Thread Size - Automotive Filters
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8391
Zoro #
G5535957
UPC #
791440050945
Country of Origin
United States

Dimensions

Height
5 21/32 in
Thread Size - Automotive Filters
1-1/8"
Width
3 11/16 in
Length
5 21/32 in
Outside Dia.
3 11/16 in
Thread Size
1 1/8"-16
Outside Diameter
3 11/16 in
Overall Height
5 11/16 in

Details

Description/Special Features
Hydraulic Spin-on
Micron Rating
74
Fluid Type
Hydraulic
Filter Design
Spin-On
Item
Hydraulic Filter
Includes
G401 Integral Gasket
For Use With
Ford, New Holland Tractors
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Nominal Filter Rating
74 micron
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Ford, New Holland
Fit Type
Vehicle Specific
Compatible Vehicle Type
Farm Equipment
Product Type
Hydraulic Filter
Baldwin Interchange
BT8391

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 74, Height 5 21/32 in, Length 5 21/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, For Use With Ford, New Holland Tractors, Thread Size 1 1/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.