Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-11/16 x 5-21/32 In

  • Mfr # BT8898

  • Zoro # G5601461


product price: $52.25
/ea

Key Features

Includes
I. Gasket
Fluid Type
Hydraulic
Length
5 21/32 in
Width
3 11/16 in
Micron Rating
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8898
Zoro #
G5601461
UPC #
791440066236
Country of Origin
United States

Dimensions

Length
5 21/32 in
Width
3 11/16 in
Height
5 21/32 in
Thread Size - Automotive Filters
1-1/8"
Outside Dia.
3 11/16 in
Thread Size
1 1/8"
Overall Length
5 11/16 in
Overall Height
5 11/16 in
Outside Diameter
3 11/16 in
Overall Width
3 11/16 in

Details

Includes
I. Gasket
Fluid Type
Hydraulic
Micron Rating
18
Item
Hydraulic Filter
Description/Special Features
Hydraulic Spin-on
Filter Design
Spin-On
For Use With
Hitachi, Kubota Excavators, Loaders
Absolute Filter Rating
18 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT8898

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 18, Height 5 21/32 in, Length 5 21/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes I. Gasket, For Use With Hitachi, Kubota Excavators, Loaders, Thread Size 1 1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.