Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-11/16 x 5-3/8 In

  • Mfr # BT361

  • Zoro # G9519955


product price: $16.82
/ea

Key Features

Height
5 3/8 in
Filter Design
Spin-On
Includes
8 psid By-Pass Valve, I. Gasket
Description/Special Features
Hydraulic Spin-on
Micron Rating
9.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT361
Zoro #
G9519955
UPC #
791440004191
Country of Origin
United States

Dimensions

Height
5 3/8 in
Thread Size - Automotive Filters
7/8"
Width
3 11/16 in
Length
5 3/8 in
Outside Dia.
3 11/16 in
Thread Size
7/8"
Overall Length
5 3/8 in
Overall Width
3 11/16 in
Outside Diameter
3 11/16 in
Overall Height
5 3/8 in

Details

Filter Design
Spin-On
Includes
8 psid By-Pass Valve, I. Gasket
Item
Hydraulic Filter
Description/Special Features
Hydraulic Spin-on
Micron Rating
9.8
Fluid Type
Hydraulic
For Use With
Cessna Hydraulic Systems, Owatonna Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
9.8 micron
Baldwin Interchange
BT361

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 8 psid By-Pass Valve, I. Gasket, For Use With Cessna Hydraulic Systems, Owatonna Equipment, Thread Size 7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.