Zoro Homepage

Hydraulic Filter, 3-11/16 x 5-3/8 In

  • Mfr # BT395

  • Zoro # G9519991


product price: $22.79
/ea

Key Features

Description/Special Features
Hydraulic Spin-on
Includes
20 psid By-Pass Valve, I. Gasket
Width
3 11/16 in
Height
5 3/8 in
Thread Size - Automotive Filters
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT395
Zoro #
G9519991
UPC #
791440004603
Country of Origin
United States

Dimensions

Width
3 11/16 in
Height
5 3/8 in
Thread Size - Automotive Filters
7/8"
Length
5 3/8 in
Outside Dia.
3 11/16 in
Thread Size
7/8"
Overall Length
5 3/8 in
Overall Height
5 3/8 in
Outside Diameter
3 11/16 in
Overall Width
3 11/16 in

Details

Description/Special Features
Hydraulic Spin-on
Includes
20 psid By-Pass Valve, I. Gasket
Item
Hydraulic Filter
Fluid Type
Hydraulic
Filter Design
Spin-On
Micron Rating
23
For Use With
Dresser, International Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
23 micron
Baldwin Interchange
BT395

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 23, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 20 psid By-Pass Valve, I. Gasket, For Use With Dresser, International Equipment, Thread Size 7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.