Zoro Homepage

Hydraulic Filter, 3-11/16 x 5-3/8 In

  • Mfr # BT9442-MPG

  • Zoro # G312353709


product price: $56.75
/ea

Key Features

Fluid Type
Hydraulic
Filter Design
Spin-On
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Includes
I. Gasket
Micron Rating
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9442-MPG
Zoro #
G312353709
UPC #
791440091023
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
1-1/8"
Thread Size
1 1/8"

Details

Fluid Type
Hydraulic
Filter Design
Spin-On
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Includes
I. Gasket
Micron Rating
8
Item
hydraulic filter
For Use With
Volvo Excavators, Forestry Carriers
Absolute Filter Rating
8 micron
Compatible Fluid Type
Hydraulic Fluid

Description

Max. Perf. Glass Hydraulic Spin-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.