Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-11/16 x 6-5/8 In

  • Mfr # BT8357

  • Zoro # G012353832


product price: $34.69
/ea

Key Features

Fluid Type
Hydraulic
Thread Size - Automotive Filters
1-1/8"
Includes
20 psid By-Pass Valve, I. Gasket
Description/Special Features
Hydraulic Spin-on
Micron Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8357
Zoro #
G012353832
UPC #
791440043206
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
1-1/8"
Thread Size
1 1/8"

Details

Fluid Type
Hydraulic
Includes
20 psid By-Pass Valve, I. Gasket
Description/Special Features
Hydraulic Spin-on
Micron Rating
20
Item
hydraulic filter
Filter Design
Spin-On
For Use With
Ford, New Holland Tractors
Absolute Filter Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid

Description

Hydraulic Filter,Spin-On,6-5/8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.