Hydraulic Filter, 3-11/16 x 7-27/32 In
Mfr # PT676
Zoro # G7606557
product price: $94.45
/ea
Free Shipping & Returns
Key Features
Width
3 11/16 in
Fluid Type
Hydraulic
Length
7 27/32 in
Inside Dia.
1 7/8 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT676
Zoro #
G7606557
UPC #
791440007574
Country of Origin
United States
Dimensions
Width
3 11/16 in
Length
7 27/32 in
Inside Dia.
1 7/8 in
Outside Dia.
3 11/16 in
Height
7 27/32 in
Inside Diameter
1 7/8 in
Overall Height
7 7/8 in
Outside Diameter
3 11/16 in
Details
Fluid Type
Hydraulic
Filter Design
Cartridge
Includes
O-Ring, Furnished Gasket
Micron Rating
20
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
For Use With
Aveling-Barford, Hymac, Kalmar, Moxy Equipment
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Aveling-Barford, Hymac, Kalmar, Moxy
Absolute Filter Rating
8 micron
Nominal Filter Rating
20 micron
Baldwin Interchange
PT676
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 7 27/32 in, Length 7 27/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Inside Dia. 1 7/8 in, Includes O-Ring, Furnished Gasket, For Use With Aveling-Barford, Hymac, Kalmar, Moxy Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.